LED Luminaire, 50W, 5800L, 5000K, 120-277V

Item #: 1153464

Cat #: MBL5030

UPC: 783936110479

$ 3766.06 EA
Company wide:
0 in stock
Documents & Guides
Compact LED Luminaire, 50 Watt, 5800 Lumen, 5000K, 70 CRI, 120-277 Volt, Enclosed and Gasketed

Overview

Compact LED Luminaire, 50 Watt, 5800 Lumen, 5000K, 70 CRI, 120-277 Volt, Enclosed and Gasketed
Also known as: 783936110479, MBL5030, KILMBL5030

Features & Benefits

  • Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC.
  • Compact in Size with Traditional Industrial Appearance and Suitability
  • Wide variety of optics including globes, globes with reflectors, all-glass refractors, and spintop refractors
  • Optional Mounting arrangements including Pendant, Wall, Ceiling, and Stanchion
  • MBL LED Housings can be retrofitted to existing MB splice boxes to upgrade from Fluorescent or HID
  • Energy Savings – Less than 50 Watts of Power, 25 Watts for MBL2230
  • Long Life up to 100,000+ maintenance free hours to 70% initial lumens
  • Crisp White Light for Excellent Color Rendering - Chromaticity 5000°K (CCT) 70 CRI
  • Ambient suitability -40°C to 40°C (to 55°C for 14W to 22W)

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 50
Lumens: 5800
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 5800
Volts AC Range: 120 - 277
Wattage: 50
Light Technology: LED