
50W HPS Fluorescent 120V 1" Ceiling Mount with Glass Refractor and Guard
Item #: 1153459
Cat #: MBL501-R5GX3
UPC: 783936995021
Company wide:
0
in stock
Documents & Guides
KIL MBL501-R5GX3 HPS 50W 120V
Overview
KIL MBL501-R5GX3 HPS 50W 120V
Also known as: 783936995021, MBL501-R5GX3, KILMBL501R5GX3
Specifications
No Specifications Available