50W HPS Fluorescent 120V 1-1/2" Stanchion Mount with Glass Refractor and Guard

Item #: 1153455

Cat #: MBL501-R5GD5

UPC: 783936994994

Company wide:
0 in stock
Documents & Guides
KIL MBL501-R5GD5 HPS 50W 120V

Overview

KIL MBL501-R5GD5 HPS 50W 120V
Also known as: 783936994994, MBL501-R5GD5, KILMBL501R5GD5

Specifications

No Specifications Available