50W HPS Fluorescent 120V 1-1/4" Stanchion Mount with Glass Refractor and Guard

Item #: 1153453

Cat #: MBL501-R5GD4

UPC: 783936994987

Company wide:
0 in stock
Documents & Guides
KIL MBL501-R5GD4 HPS 50W 120V

Overview

KIL MBL501-R5GD4 HPS 50W 120V
Also known as: 783936994987, MBL501-R5GD4, KILMBL501R5GD4

Specifications

No Specifications Available