50W HPS Fluorescent 120V 1" Wall Mount with Glass Refractor and Guard

Item #: 1153450

Cat #: MBL501-R5GB3

UPC: 783936994970

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL501-R5GB3 HPS 50W 120V

Overview

KIL MBL501-R5GB3 HPS 50W 120V
Also known as: 783936994970, MBL501-R5GB3, KILMBL501R5GB3

Specifications

No Specifications Available