50W HPS Fluorescent 120V 3/4" Wall Mount with Glass Refractor

Item #: 1153448

Cat #: MBL501-R5GB2

UPC: 783936994963

Company wide:
0 in stock
Documents & Guides
KIL MBL501-R5GB2 HPS 50W 120V

Overview

KIL MBL501-R5GB2 HPS 50W 120V
Also known as: 783936994963, MBL501-R5GB2, KILMBL501R5GB2

Specifications

No Specifications Available