
50W HPS Fluorescent 120V 1" Pendant with Glass Refractor and Guard
Item #: 1153446
Cat #: MBL501-R5GA3
UPC: 783936994956
Company wide:
0
in stock
Documents & Guides
KIL MBL501-R5GA3 HPS 50W 120V
Overview
KIL MBL501-R5GA3 HPS 50W 120V
Also known as: 783936994956, MBL501-R5GA3, KILMBL501R5GA3
Specifications
No Specifications Available