50W HPS Fluorescent 120V 3/4"Pendant with Glass Refractor

Item #: 1153444

Cat #: MBL501-R5GA2

UPC: 783936994949

Company wide:
0 in stock
Documents & Guides
KIL MBL501-R5GA2 HPS 50W 120V

Overview

KIL MBL501-R5GA2 HPS 50W 120V
Also known as: 783936994949, MBL501-R5GA2, KILMBL501R5GA2

Specifications

No Specifications Available