50W HPS Fluorescent 120V 1-1/4" Stanchion Mount with Glass Refractor

Item #: 1153439

Cat #: MBL501-R5D4

UPC: 783936994925

Company wide:
0 in stock
Documents & Guides
KIL MBL501-R5D4 HPS 50W 120V

Overview

KIL MBL501-R5D4 HPS 50W 120V
Also known as: 783936994925, MBL501-R5D4, KILMBL501R5D4

Specifications

No Specifications Available