
50W HPS Fluorescent 120V 1" Pendant with Glass Refractor
Item #: 1153433
Cat #: MBL501-R5A3
UPC: 783936994895
Call for price
Company wide:
0
in stock
Documents & Guides
KIL MBL501-R5A3 HPS 50W 120V
Overview
KIL MBL501-R5A3 HPS 50W 120V
Also known as: 783936994895, MBL501-R5A3, KILMBL501R5A3
Specifications
No Specifications Available