50W HPS Fluorescent 120V 1-1/2" Stanchion Mount with Guard and Globe

Item #: 1153425

Cat #: MBL501-GGD5

UPC: 783936994819

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL501-GGD5 HPS 50W 120V

Overview

KIL MBL501-GGD5 HPS 50W 120V
Also known as: 783936994819, MBL501-GGD5, KILMBL501GGD5

Specifications

No Specifications Available