50W HPS Fluorescent 120V 1-1/4" Stanchion Mount with Guard and Globe

Item #: 1153424

Cat #: MBL501-GGD4

UPC: 783936994802

Company wide:
0 in stock
Documents & Guides
KIL MBL501-GGD4 HPS 50W 120V

Overview

KIL MBL501-GGD4 HPS 50W 120V
Also known as: 783936994802, MBL501-GGD4, KILMBL501GGD4

Specifications

No Specifications Available