
50W HPS Fluorescent 120V 1" Wall Mount with Guard and Globe
Item #: 1153423
Cat #: MBL501-GGB3
UPC: 783936994796
Company wide:
0
in stock
Documents & Guides
KIL MBL501-GGB3 HPS 50W 120V
Overview
KIL MBL501-GGB3 HPS 50W 120V
Also known as: 783936994796, MBL501-GGB3, KILMBL501GGB3
Specifications
No Specifications Available