50W HPS Fluorescent 120V 3/4" Wall Mount with Guard and Globe

Item #: 1153422

Cat #: MBL501-GGB2

UPC: 783936994789

Company wide:
0 in stock
Documents & Guides
KIL MBL501-GGB2 HPS 50W 120V

Overview

KIL MBL501-GGB2 HPS 50W 120V
Also known as: 783936994789, MBL501-GGB2, KILMBL501GGB2

Specifications

No Specifications Available