
50W HPS Fluorescent 120V 1" Pendant with Guard and Globe
Item #: 1153421
Cat #: MBL501-GGA3
UPC: 783936994772
Company wide:
0
in stock
Documents & Guides
KIL MBL501-GGA3 HPS 50W 120V
Overview
KIL MBL501-GGA3 HPS 50W 120V
Also known as: 783936994772, MBL501-GGA3, KILMBL501GGA3
Specifications
No Specifications Available