50W HPS Fluorescent 120V 3/4" Pendant with Guard and Globe

Item #: 1153420

Cat #: MBL501-GGA2

UPC: 783936994765

Company wide:
0 in stock
Documents & Guides
KIL MBL501-GGA2 HPS 50W 120V

Overview

KIL MBL501-GGA2 HPS 50W 120V
Also known as: 783936994765, MBL501-GGA2, KILMBL501GGA2

Specifications

No Specifications Available