50W HPS Fluorescent 120V 1-1/2" " Stanchion Mount

Item #: 1153419

Cat #: MBL501-GD5

UPC: 783936994758

Company wide:
0 in stock
Documents & Guides
KIL MBL501-GD5 HPS 50W 120V 1

Overview

KIL MBL501-GD5 HPS 50W 120V 1
Also known as: 783936994758, MBL501-GD5, KILMBL501GD5

Specifications

No Specifications Available