50W HPS Fluorescent 120V 1-1/4" "Stanchion Mount

Item #: 1153418

Cat #: MBL501-GD4

UPC: 783936994741

Company wide:
0 in stock
Documents & Guides
KIL MBL501-GD4 HPS 50W 120V 1

Overview

KIL MBL501-GD4 HPS 50W 120V 1
Also known as: 783936994741, MBL501-GD4, KILMBL501GD4

Specifications

No Specifications Available