
50W HPS Fluorescent 120V 1" Pendant
Item #: 1153415
Cat #: MBL501-GA3
UPC: 783936994710
Company wide:
0
in stock
Documents & Guides
KIL MBL501-GA3 HPS 50W 120V 1
Overview
KIL MBL501-GA3 HPS 50W 120V 1
Also known as: 783936994710, MBL501-GA3, KILMBL501GA3
Specifications
No Specifications Available