
MB Series - Aluminum 50 Watt Medium Base High Pressure Sodium HID Light Fixture (Lamp Not Included) - 120V At 60Hz
Item #: 1153413
Cat #: MBL501
UPC: 783936994697
Company wide:
0
in stock
Documents & Guides
KIL MBL501 HPS 50W 120V BASE
Overview
KIL MBL501 HPS 50W 120V BASE
Also known as: 783936994697, MBL501, KILMBL501
Specifications
No Specifications Available