MBL Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 4200 Lumens, Ceiling Mount, Type I Glass Refractor, and Guard

Item #: 1153409

Cat #: MBL4530X2R1G

UPC: 783936084886

Company wide:
0 in stock
Documents & Guides
KIL MBL4530X2R1G MBLED 45W X2

Overview

KIL MBL4530X2R1G MBLED 45W X2
Also known as: 783936084886, MBL4530X2R1G, KILMBL4530X2R1G

Specifications

No Specifications Available