
MBL Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 4200 Lumens, 25° Stanchion Mount, Type V 8" Spin Top Glass Refractor, and Guard
Item #: 1153407
Cat #: MBL4530D4S8G
UPC: 783936103563
Call for price
Company wide:
0
in stock
Documents & Guides
KIL MBL4530D4S8G MBLED 45W D4
Overview
KIL MBL4530D4S8G MBLED 45W D4
Also known as: 783936103563, MBL4530D4S8G, KILMBL4530D4S8G
Specifications
No Specifications Available