
MBL Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 4200 Lumens, 25° Stanchion Mount, Type I Glass Refractor, and Guard
Item #: 1153403
Cat #: MBL4530D4R1G
UPC: 783936107288
Call for price
Company wide:
0
in stock
Documents & Guides
KIL MBL4530D4R1G MBLED 45W D4
Overview
KIL MBL4530D4R1G MBLED 45W D4
Also known as: 783936107288, MBL4530D4R1G, KILMBL4530D4R1G
Specifications
No Specifications Available