
MBL Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 4200 Lumens Wall Bracket Mount, Type V 8" Spin Top Glass Refractor, and Guard
Item #: 1153402
Cat #: MBL4530B2S8G
UPC: 783936102610
Company wide:
0
in stock
Documents & Guides
KIL MBL4530B2S8G MBLED 45W B2
Overview
KIL MBL4530B2S8G MBLED 45W B2
Also known as: 783936102610, MBL4530B2S8G, KILMBL4530B2S8G
Specifications
No Specifications Available