MBL Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 4200 Lumens Wall Bracket Mount, Type V Spin Top Glass Refractor, and Guard

Item #: 1153401

Cat #: MBL4530B2S5G

UPC: 783936107271

Company wide:
0 in stock
Documents & Guides
KIL MBL4530B2S5G MBLED 45W B2

Overview

KIL MBL4530B2S5G MBLED 45W B2
Also known as: 783936107271, MBL4530B2S5G, KILMBL4530B2S5G

Specifications

No Specifications Available