MBL Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 4200 Lumens Wall Bracket Mount, Type I Glass Refractor, and Guard

Item #: 1153398

Cat #: MBL4530B2R1G

UPC: 783936096636

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL4530B2R1G MBLED 45W B2

Overview

KIL MBL4530B2R1G MBLED 45W B2
Also known as: 783936096636, MBL4530B2R1G, KILMBL4530B2R1G

Specifications

No Specifications Available