MBL Series LED Low Bay, Hazardous Rated 45 Watt, 120-277 VAC , 5000K, 4200 Lumens Wall Bracket Mount, Globe, and Guard

Item #: 1153397

Cat #: MBL4530B2GLG

UPC: 783936084473

Company wide:
0 in stock
Documents & Guides
KIL MBL4530B2GLG MBLED 45W B2

Overview

KIL MBL4530B2GLG MBLED 45W B2
Also known as: 783936084473, MBL4530B2GLG, KILMBL4530B2GLG

Specifications

No Specifications Available