MBL Series LED Low Bay, Hazardous Rated 22 Watt, 120-277 VAC , 5000K, 2100 Lumens, Ceiling Mount, Type I Glass Refractor, and Guard

Item #: 1153385

Cat #: MBL2230X2R1G

UPC: 783936085302

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL2230X2R1G MBLED 22W X2

Overview

KIL MBL2230X2R1G MBLED 22W X2
Also known as: 783936085302, MBL2230X2R1G, KILMBL2230X2R1G

Specifications

No Specifications Available