
MBL Series LED Low Bay, Hazardous Rated 22 Watt, 120-277 VAC , 5000K, 2100 Lumens, 25° Stanchion Mount, Type V Glass Refractor, and Guard
Item #: 1153381
Cat #: MBL2230D4R5G
UPC: 783936085852
Call for price
Company wide:
0
in stock
Documents & Guides
KIL MBL2230D4R5G MBLED 22W D4
Overview
KIL MBL2230D4R5G MBLED 22W D4
Also known as: 783936085852, MBL2230D4R5G, KILMBL2230D4R5G
Specifications
No Specifications Available