
MBL Series LED Low Bay, Hazardous Rated 22 Watt, 120-277 VAC , 5000K, 2100 Lumens, 25° Stanchion Mount, Type I Glass Refractor, and Guard
Item #: 1153380
Cat #: MBL2230D4R1G
UPC: 783936085296
Company wide:
0
in stock
Documents & Guides
KIL MBL2230D4R1G MBLED 22W D4
Overview
KIL MBL2230D4R1G MBLED 22W D4
Also known as: 783936085296, MBL2230D4R1G, KILMBL2230D4R1G
Specifications
No Specifications Available