MBL Series LED Low Bay, Hazardous Rated 22 Watt, 120-277 VAC , 5000K, 2100 Lumens, Wall Bracket Mount, Type V Spin Top Glass Refractor, and Guard

Item #: 1153377

Cat #: MBL2230B2S5G

UPC: 783936084831

Company wide:
0 in stock
Documents & Guides
KIL MBL2230B2S5G MBLED 22W B2

Overview

KIL MBL2230B2S5G MBLED 22W B2
Also known as: 783936084831, MBL2230B2S5G, KILMBL2230B2S5G

Specifications

No Specifications Available