MBL Series LED Low Bay, Hazardous Rated 22 Watt, 120-277 VAC , 5000K, 2100 Lumens, Wall Bracket Mount, Type V Glass Refractor, and Guard

Item #: 1153376

Cat #: MBL2230B2R5G

UPC: 783936085845

Company wide:
0 in stock
Documents & Guides
KIL MBL2230B2R5G MBLED 22W B2

Overview

KIL MBL2230B2R5G MBLED 22W B2
Also known as: 783936085845, MBL2230B2R5G, KILMBL2230B2R5G

Specifications

No Specifications Available