MBL Series LED Low Bay, Hazardous Rated 22 Watt, 120-277 VAC , 5000K, 2100 Lumens, Pendant Mount, Type V Glass Refractor, and Guard

Item #: 1153371

Cat #: MBL2230A2R5G

UPC: 783936091013

Company wide:
0 in stock
Documents & Guides
KIL MBL2230A2R5G MBLED 22W A2

Overview

KIL MBL2230A2R5G MBLED 22W A2
Also known as: 783936091013, MBL2230A2R5G, KILMBL2230A2R5G

Specifications

No Specifications Available