150W HPS Fluorescent 120V 1"Ceiling Mount with Glass Refractor

Item #: 1153366

Cat #: MBL151-R5X3

UPC: 783936994314

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL151-R5X3 HPS 150W 120V

Overview

KIL MBL151-R5X3 HPS 150W 120V
Also known as: 783936994314, MBL151-R5X3, KILMBL151R5X3

Specifications

No Specifications Available