150W HPS Fluorescent 120V 1"Ceiling Mount with Glass Refractor

Item #: 1153364

Cat #: MBL151-R5GX3

UPC: 783936994284

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL151-R5GX3 HPS 150W 120

Overview

KIL MBL151-R5GX3 HPS 150W 120
Also known as: 783936994284, MBL151-R5GX3, KILMBL151R5GX3

Specifications

No Specifications Available