150W HPS Fluorescent 120V 3/4" Ceiling Mount with Glass Refractor

Item #: 1153363

Cat #: MBL151-R5GX2

UPC: 783936994277

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL151-R5GX2 HPS 150W 120

Overview

KIL MBL151-R5GX2 HPS 150W 120
Also known as: 783936994277, MBL151-R5GX2, KILMBL151R5GX2

Specifications

No Specifications Available