150W HPS Fluorescent 120V 1-1/4" Stanchion Mount with Glass Refractor

Item #: 1153361

Cat #: MBL151-R5GD4

UPC: 783936994246

Company wide:
0 in stock
Documents & Guides
KIL MBL151-R5GD4 HPS 150W 120

Overview

KIL MBL151-R5GD4 HPS 150W 120
Also known as: 783936994246, MBL151-R5GD4, KILMBL151R5GD4

Specifications

No Specifications Available