150W HPS Fluorescent 120V 3/4" Wall Mount with Glass Refractor

Item #: 1153358

Cat #: MBL151-R5GB2

UPC: 783936994222

Company wide:
0 in stock
Documents & Guides
KIL MBL151-R5GB2 HPS 150W 120

Overview

KIL MBL151-R5GB2 HPS 150W 120
Also known as: 783936994222, MBL151-R5GB2, KILMBL151R5GB2

Specifications

No Specifications Available