150W HPS Fluorescent 120V 1"Ceiling Mount

Item #: 1153348

Cat #: MBL151-GX3

UPC: 783936994130

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL151-GX3 HPS 150W 120V

Overview

KIL MBL151-GX3 HPS 150W 120V
Also known as: 783936994130, MBL151-GX3, KILMBL151GX3

Specifications

No Specifications Available