150W HPS Fluorescent 120V 3/4" Ceiling Mount

Item #: 1153347

Cat #: MBL151-GX2

UPC: 783936994123

Company wide:
0 in stock
Documents & Guides
KIL MBL151-GX2 HPS 150W 120V

Overview

KIL MBL151-GX2 HPS 150W 120V
Also known as: 783936994123, MBL151-GX2, KILMBL151GX2

Specifications

No Specifications Available