150W HPS Fluorescent 120V 1-1/2" Stanchion Mount with Globe and Guard

Item #: 1153345

Cat #: MBL151-GGD5

UPC: 783936994079

Company wide:
0 in stock
Documents & Guides
KIL MBL151-GGD5 HPS 150W 120V

Overview

KIL MBL151-GGD5 HPS 150W 120V
Also known as: 783936994079, MBL151-GGD5, KILMBL151GGD5

Specifications

No Specifications Available