150W HPS Fluorescent 120V 1-1/4" Stanchion Mount with Globe and Guard

Item #: 1153344

Cat #: MBL151-GGD4

UPC: 783936994062

Company wide:
0 in stock
Documents & Guides
KIL MBL151-GGD4 HPS 150W 120V

Overview

KIL MBL151-GGD4 HPS 150W 120V
Also known as: 783936994062, MBL151-GGD4, KILMBL151GGD4

Specifications

No Specifications Available