
150W HPS Fluorescent 120V 1" Wall Mount with Globe and Guard
Item #: 1153343
Cat #: MBL151-GGB3
UPC: 783936994055
Company wide:
0
in stock
Documents & Guides
KIL MBL151-GGB3 HPS 150W 120V
Overview
KIL MBL151-GGB3 HPS 150W 120V
Also known as: 783936994055, MBL151-GGB3, KILMBL151GGB3
Specifications
No Specifications Available