150W HPS Fluorescent 120V 3/4" Pendant with Globe and Guard

Item #: 1153340

Cat #: MBL151-GGA2

UPC: 783936994024

Company wide:
0 in stock
Documents & Guides
KIL MBL151-GGA2 HPS 150W 120V

Overview

KIL MBL151-GGA2 HPS 150W 120V
Also known as: 783936994024, MBL151-GGA2, KILMBL151GGA2

Specifications

No Specifications Available