150W HPS Fluorescent 120V 1-1/2" Stanchion Mount

Item #: 1153339

Cat #: MBL151-GD5

UPC: 783936994017

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL151-GD5 HPS 150W 120V

Overview

KIL MBL151-GD5 HPS 150W 120V
Also known as: 783936994017, MBL151-GD5, KILMBL151GD5

Specifications

No Specifications Available