150W HPS Fluorescent 120V 1-1/4" Stanchion Mount

Item #: 1153338

Cat #: MBL151-GD4

UPC: 783936994000

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL151-GD4 HPS 150W 120V

Overview

KIL MBL151-GD4 HPS 150W 120V
Also known as: 783936994000, MBL151-GD4, KILMBL151GD4

Specifications

No Specifications Available