150W HPS Fluorescent 120V 3/4" Wall Mount

Item #: 1153335

Cat #: MBL151-GB2

UPC: 783936993980

Company wide:
0 in stock
Documents & Guides
KIL MBL151-GB2 HPS 150W 120V

Overview

KIL MBL151-GB2 HPS 150W 120V
Also known as: 783936993980, MBL151-GB2, KILMBL151GB2

Specifications

No Specifications Available