150W HPS Fluorescent 120V 3/4" Pendant

Item #: 1153333

Cat #: MBL151-GA2

UPC: 783936993966

Company wide:
0 in stock
Documents & Guides
KIL MBL151-GA2 HPS 150W 120V

Overview

KIL MBL151-GA2 HPS 150W 120V
Also known as: 783936993966, MBL151-GA2, KILMBL151GA2

Specifications

No Specifications Available