
100W HPS Fluorescent 120V 1" Ceiling Mount with Glass Refractor
Item #: 1153331
Cat #: MBL101-R5X3
UPC: 783936993942
Company wide:
0
in stock
Documents & Guides
KIL MBL101-R5X3 HPS 100W 120V
Overview
KIL MBL101-R5X3 HPS 100W 120V
Also known as: 783936993942, MBL101-R5X3, KILMBL101R5X3
Specifications
No Specifications Available