100W HPS Fluorescent 120V 1-1/2" Stanchion Mount with Glass Refractor

Item #: 1153320

Cat #: MBL101-R5D5

UPC: 783936993829

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL101-R5D5 HPS 100W 120V

Overview

KIL MBL101-R5D5 HPS 100W 120V
Also known as: 783936993829, MBL101-R5D5, KILMBL101R5D5

Specifications

No Specifications Available